text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

High-performance clamp SGM clamping width 800 mm radius 140 mm toggle BESSEY


Clamping force up to 12,000 N at tightening torque of 40 Nm. 20 % more clamping force per spindle rotation with optimised rail profile. Maximum safety due to the better linear transfer of force of the sliding arm. Long life due to heat‐resistant pressure plate with sintered steel insert, which can be tilted up to 35°

Article number K0435.000.080
Chucking range (mm) 800 - 800
Jaw length (mm) 140
Type of clamping mechanism Toggle
Max. angle (°) 35
Brand BESSEY
Packed per 1

Specifications

Chucking range (mm) 800 - 800
Jaw length (mm) 140
Type of clamping mechanism Toggle
Max. angle (°) 35
Brand BESSEY

Description

Clamping force up to 12,000 N at tightening torque of 40 Nm. 20 % more clamping force per spindle rotation with optimised rail profile. Maximum safety due to the better linear transfer of force of the sliding arm. Long life due to heat‐resistant pressure plate with sintered steel insert, which can be tilted up to 35°

Article numbers

Article number K0435.000.080
EAN 4008158007366
UBB 240180132500
UNSPSC 31162903
Manufacturer article nr  SG80M
Do not close this page. This message will disappear, when the page is fully loaded.