text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wera Tap bit 847 HSS 5 x 44


847 HSS Combined Tap Bits, 5 mm x 44 mm x M 6High quality combination tapping drill bits for drilling, tapping and deburring. Made out of high speed steel (HSS). A finely-tuned material elasticity provides for great durability. The very good centring properties, perfect chip removal and a low tilt risk ensure pleasant working. The hexagonal shaft ensure

Article number 9B221146
Diameter drill (mm)
Total length (mm) 44
Thread type Metric
Holding system Hexagon holder
Cutting length (mm) 12
Packed per 1

Specifications

Diameter drill (mm) 5
Total length (mm) 44
Thread type Metric
Holding system Hexagon holder
Cutting length (mm) 12
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end Yes

Description

847 HSS Combined Tap Bits, 5 mm x 44 mm x M 6High quality combination tapping drill bits for drilling, tapping and deburring. Made out of high speed steel (HSS). A finely-tuned material elasticity provides for great durability. The very good centring properties, perfect chip removal and a low tilt risk ensure pleasant working. The hexagonal shaft ensures very good power transfer. Drive: hexagon, suitable for holders with take-up as per DIN ISO 1173-D 6.3.

Article numbers

Article number 9B221146
EAN 4013288101532
UBB 500643629297
UNSPSC 23241615
Manufacturer article nr  05104643001
Do not close this page. This message will disappear, when the page is fully loaded.