text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wera Step drill 843 4-20mm


843 Stepped drill bits, 4-20 mm, 75 mmHigh quality stepped drill bit by Wera. 9 drill steps increasing by 2 mm for material with a maximum thickness of 4.5 mm. Comes with edge breaker for 1 mm sheet metal. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 1N703445
With edge breaker Yes
Number of cutting blades 9
Unit of measurement mm
Max. drill diameter (mm) 20
Min. drill diameter (mm) 4
Packed per 1

Specifications

With edge breaker Yes
Number of cutting blades 9
Unit of measurement mm
Max. drill diameter (mm) 20
Min. drill diameter (mm) 4
Number of drill stages 9
Model 843

Description

843 Stepped drill bits, 4-20 mm, 75 mmHigh quality stepped drill bit by Wera. 9 drill steps increasing by 2 mm for material with a maximum thickness of 4.5 mm. Comes with edge breaker for 1 mm sheet metal. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 1N703445
EAN 4013288117632
UBB 500643627218
UNSPSC 27110000
Manufacturer article nr  05104672001
Do not close this page. This message will disappear, when the page is fully loaded.