text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wera Socket 8767 B HF TX 27X107


8767 B HF TORX® Zyklop bit socket with holding function, 3/8", drive, TX 27 x 107 mmBit socket with 3/8", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the re

Article number 2T767761
Design For recessed Torx screws
Total length (mm) 107
Diameter 17.5
Size (TX) 27
Blade length (mm) 81
Packed per 1

Specifications

Design For recessed Torx screws
Total length (mm) 107
Diameter 17.5
Size (TX) 27
Blade length (mm) 81
Connection size 3/8 inch
With hole No
Connection size (mm) 9.53
Model 8767 B HF TORX

Description

8767 B HF TORX® Zyklop bit socket with holding function, 3/8", drive, TX 27 x 107 mmBit socket with 3/8", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 2T767761
EAN 4013288188885
UBB 500686648410
UNSPSC 27110000
Manufacturer article nr  05003065001
Do not close this page. This message will disappear, when the page is fully loaded.