text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wera Socket 8740 B HF 8X38,5


8740 B HF Zyklop bit socket with holding function, 3/8", drive, 8 x 38.5 mmBit socket with 3/8", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required to

Article number 2E226199
Diameter 17.5
Length 38.5
Isolation protection 1000 V No
Blade length (mm) 12.5
Connection size 3/8 inch
Packed per 1

Specifications

Diameter 17.5
Length 38.5
Isolation protection 1000 V No
Blade length (mm) 12.5
Connection size 3/8 inch
Dimension (mm) 8
Connection size (mm) 9.53
VDE tested No
Model 8740 B HF

Description

8740 B HF Zyklop bit socket with holding function, 3/8", drive, 8 x 38.5 mmBit socket with 3/8", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 2E226199
EAN 4013288188779
UBB 500686642629
UNSPSC 27110000
Manufacturer article nr  05003039001
Do not close this page. This message will disappear, when the page is fully loaded.