text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wera Socket 8740 B HF 8X100


8740 B HF Zyklop bit socket with holding function, 3/8", drive, 8 x 100 mmBit socket with 3/8", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required too

Article number 4A961684
Diameter 17.5
Length 100
Isolation protection 1000 V No
Blade length (mm) 74.5
Connection size 3/8 inch
Packed per 1

Specifications

Diameter 17.5
Length 100
Isolation protection 1000 V No
Blade length (mm) 74.5
Connection size 3/8 inch
Dimension (mm) 8
Connection size (mm) 9.53
VDE tested No
Model 8740 B HF

Description

8740 B HF Zyklop bit socket with holding function, 3/8", drive, 8 x 100 mmBit socket with 3/8", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 4A961684
EAN 4013288188786
UBB 500686642884
UNSPSC 27110000
Manufacturer article nr  05003040001
Do not close this page. This message will disappear, when the page is fully loaded.