text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wera Kompakt 60 Hexagon/Slotted/Phillips/Torx-Plus/Hex-Plus/Square Bit Set in Pouch 17-Piece


Kraftform Kompakt 60, stainless, Imperial, 17 pieces 1x 3816 R Bitholding screwdriver with Rapidaptor quick-release chuck, stainless: 1/4", x 119 mm 3x 3851/4 Bits, stainless: PH 1x89 mm, PH 2x89 mm, PH 3x89 mm 5x 3867/4 TORX® BO bits with bore hole, stainless: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm 1x 3800/4 Bits, stainless: 1

Article number 5M442870
Packaging Bag
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 1
Packed per 1

Specifications

Packaging Bag
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 1
Number of bits total 17
With magnetic holder No
Number of bits hexagon socket 4
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip Yes
Model Kraftform Kompakt 60

Description

Kraftform Kompakt 60, stainless, Imperial, 17 pieces 1x 3816 R Bitholding screwdriver with Rapidaptor quick-release chuck, stainless: 1/4", x 119 mm 3x 3851/4 Bits, stainless: PH 1x89 mm, PH 2x89 mm, PH 3x89 mm 5x 3867/4 TORX® BO bits with bore hole, stainless: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm 1x 3800/4 Bits, stainless: 1 x 5.5 x 89 mm 4x 3840/4 Bits, stainless: 3/32",x89 mm, 1/8",x89 mm, 5/32",x89 mm, 3/16",x89 mm 3x 3868/4 Square-Plus bits, stainless: # 1x89 mm, # 2x89 mm, # 3x89 mmPouch with bits in a length of 89 mm. Includes Kraftform holder 3816 R with Rapidaptor quick-release chuck and multi-component Kraftform handle for low-fatigue working. Stainless design to prevent the formation of extraneous rust.

Article numbers

Article number 5M442870
EAN 4013288115720
UBB 500643546863
UNSPSC 27112836
Manufacturer article nr  05071117001
Do not close this page. This message will disappear, when the page is fully loaded.