text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wera Bit 868/4 IMP DC 2 x 50


868/4 IMP DC DIY Impaktor square head socket bits, # 2 x 50 mm, 5 pieces 5x 868/4 IMP DC Impaktor Square-Plus bits: # 2 x 50 mmHigh quality bits for square socket screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip

Article number 6R921173
Size bit (mm)
Screwing system Other
Packaging Plastic box
Total length (mm) 50
Isolation protection 1000 V No
Packed per 1

Specifications

Size bit (mm) 2
Screwing system Other
Packaging Plastic box
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking No
With hole No
Number of bits total 5
With magnetic holder No
With bit ratchet No
Two-sided No
Number of bits inner square (Robertson) 5
Type of cross head Other
With handgrip Yes
Brand WERA
Model 868/4 IMP DC 2X50

Description

868/4 IMP DC DIY Impaktor square head socket bits, # 2 x 50 mm, 5 pieces 5x 868/4 IMP DC Impaktor Square-Plus bits: # 2 x 50 mmHigh quality bits for square socket screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 6R921173
EAN 4013288157546
UBB 500643486474
UNSPSC 31161507
Manufacturer article nr  05057671001
Do not close this page. This message will disappear, when the page is fully loaded.