text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

WERA 1460 MICRO ESD 0,05-0,11NM 0,05NM

Article number 1A161768
Electronic Yes
Weight 122
Total length (mm) 128
Tightening moment (Nm) 0.05 - 0.11
Screwdriver model Yes
Accuracy according to ISO 6789 (%) 10

Specifications

Electronic Yes
Weight 122
Total length (mm) 128
Tightening moment (Nm) 0.05 - 0.11
Screwdriver model Yes
Accuracy according to ISO 6789 (%) 10

Article numbers

Article number 1A161768
UBB 500643543480
UNSPSC 27112814
Do not close this page. This message will disappear, when the page is fully loaded.