text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

V-COIL Thread repair kit M Rapid Stainless steel A2 M6X1,00X9

Article number
Diameter
Length
Material Stainless steel
Material technical A2
Info This repair kit is convenient for the frequent use of one size.Contents:
  • Inserting tool.
  • Machine tap.
  • Tang break tool.
  • Drill.
  • Bit holder.
  • Stainless steel A2 wire thread inserts to DIN 8140-1 form A (M2,5 - M10, 10 pcs. / M12, 6 pcs.).

Specifications

Diameter M6
Length 9 mm
Material Stainless steel
Material technical A2
Info This repair kit is convenient for the frequent use of one size.Contents:
  • Inserting tool.
  • Machine tap.
  • Tang break tool.
  • Drill.
  • Bit holder.
  • Stainless steel A2 wire thread inserts to DIN 8140-1 form A (M2,5 - M10, 10 pcs. / M12, 6 pcs.).

Dimensions

d-D M6
L (mm) 9
P 1

Article numbers

Article number 71788.060.100
EAN 4022835043102
UBB 500617015333
UNSPSC 31162802
Manufacturer article nr  04310

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.