text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Wheel brush 70 x 20 x 19-6 x 30

Article number 8A084789
Design Brush head
Material Other
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 70

Specifications

Design Brush head
Material Other
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 70

Description

Shaft mounted round brushes are ideal for machining hard-to-reach parts. With this product you will obtain a tool that can be used on both straight grinders and drilling machines.Shaft mounted round brushes with silicon carbide are very hard and thus enable very high stock removal rates. Their use includes deburring work on various workpieces made of practically any material, such as steel, aluminium, stainless steel, copper, brass, etc. In addition, silicon carbide is used for wood structuring.

Article numbers

Article number 8A084789
EAN 9003179082632
UBB 500572204724
UNSPSC 27111907
Manufacturer article nr  908263
Do not close this page. This message will disappear, when the page is fully loaded.