text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Wheel brush 125X24X36X20

Article number 5B856728
Model Brush head
Material Stainless steel
Pin connection No
Brush diameter (mm) 125

Specifications

Model Brush head
Material Stainless steel
Pin connection No
Brush diameter (mm) 125

Description

The PREMIUM round brushes for the floorstand grinder are the perfect solution for precise, fast and smooth running grinding jobs on stainless steel. The high-performance wire brushes offer maximum standing time and support you in demanding jobs such as removing paint, rust and lacquer, as well as in surface preparation and finishing of stainless steel. In addition, they efficiently deburr a wide variety of workpieces, making Tyrolit's round brushes universal for a wide range of tasks. The knotted wire (DW) made of high-quality stainless steel prevents rusting of the workpiece and handles tasks such as finishing, polishing and matting with ease.

Article numbers

Article number 5B856728
EAN 9003178961136
UBB 500572022159
UNSPSC 27111907
Manufacturer article nr  896113
Do not close this page. This message will disappear, when the page is fully loaded.