text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Sanding paper 230 x 280 K320

Article number 8E211706
Width 230
Type Rectangle
Length 280
Material of carrier Cotton
Suitable for stainless steel Yes

Specifications

Width 230
Type Rectangle
Length 280
Material of carrier Cotton
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 320
Scattering Open

Description

With these versatile BASIC cloth sheets, you can easily perform levelling, smoothing and even light deburring work. Thanks to the open distribution of grain, they are perfect for dry grinding and deliver excellent results every time. Whether you're a beginner or an expert, you'll be well equipped with the sheets on cloth backing.

Article numbers

Article number 8E211706
EAN 9003177059988
UBB 500572008968
UNSPSC 27110000
Manufacturer article nr  705998
Do not close this page. This message will disappear, when the page is fully loaded.