text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Sanding belt 65 x 410 K100

Article number 3O215585
Width 65
Type Belt
Length 410
Material of carrier Other
Suitable for plastic Yes

Specifications

Width 65
Type Belt
Length 410
Material of carrier Other
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 100
Brand TYROLIT

Description

Versatile use Reduced working times Broad assortment

Article numbers

Article number 3O215585
EAN 9003177063664
UBB 500572000866
UNSPSC 27110000
Manufacturer article nr  706366
Do not close this page. This message will disappear, when the page is fully loaded.