text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Rotary burr PREMIUM*** DIN 8374 3-3X30

Article number 7F878653
Head form Round/globe
Shaft length (mm) 30
Diameter (mm) 3
Material Other
Holding shaft (mm) 3

Specifications

Head form Round/globe
Shaft length (mm) 30
Diameter (mm) 3
Material Other
Holding shaft (mm) 3
Suitable for steel Yes
Particle type Ceramics
Burr Yes

Description

In foundries and mould making, using ceramic mounted points is often the only method of achieving improved surface results on hard-to-reach parts. TYROLIT PREMIUM*** mounted points offer the highest possible lifetime even for hardened steels.These tools also strike a perfect balance in terms of chip performance and the intended surface finish. Maximum operating speed: 50 m/s

Article numbers

Article number 7F878653
EAN 9003170009072
UBB 500572181203
UNSPSC 23251706
Manufacturer article nr  907
Do not close this page. This message will disappear, when the page is fully loaded.