text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Premium*** Cut-off wheel for angle grinders 41F 125x1,3x22,23 CA60Q-BFP CERABOND-X

Article number 3Y298896
Application Cutting
Shape Flat
Thickness (mm) 1.3
Disc diameter (mm) 125
Granulation 46

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1.3
Disc diameter (mm) 125
Granulation 46
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22.23
Suitable for wood No
Bowl wheel No
Particle type Ceramics
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness medium
X-Lock holding device No
Segmentation None
Material backing plate Other
Flap disc No

Description

The PREMIUM CERABOND X cut-off wheel is your reliable partner for cutting very hard materials as well as workpieces with large cross-sections. The combination of a unique bond system with a self-sharpening ceramic grain achieves a particularly high cutting ability as well as a long tool life and at the same time prevents premature breaking out of the grain. Thus, with the CERABOND X tools, you are ideally equipped for any challenge.

Article numbers

Article number 3Y298896
EAN 9003173135563
UNSPSC 31191500
Manufacturer article nr  34597628
Do not close this page. This message will disappear, when the page is fully loaded.