text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Grinding wheel 200 x 25 x 32

Article number 2E320374
Height 25
Disc diameter (mm) 200
Granulation 46
Suitable for steel Yes
Suitable for metal Yes

Specifications

Height 25
Disc diameter (mm) 200
Granulation 46
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 32
Particle type Corundum

Description

This wheel is preferable for grinding and sharpening temperature-sensitive steels and HSS tools. The use of aluminium oxide results in particularly cool grinding so that the workpiece is not subjected to additional thermal load. We offer a wide spectrum of dimensions to cover the most common applications. A reduction bush set is included in the packaging or can be reordered.

Article numbers

Article number 2E320374
EAN 9003171466300
UBB 500683072358
UNSPSC 27112700
Manufacturer article nr  146630
Do not close this page. This message will disappear, when the page is fully loaded.