text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Grinding wheel 150 x 20 x 20

Article number 9G541156
Height 20
Disc diameter (mm) 150
Granulation 400
Suitable for stainless steel Yes
Suitable for steel Yes

Specifications

Height 20
Disc diameter (mm) 150
Granulation 400
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 20
Particle type Silicon carbide
Brand TYROLIT

Description

The soft elastic specification of this wheel means it perfectly follows the contours of the workpiece and does not alter the surface geometry. It can be used for polishing, fine grinding, effect grinding, deburring, matting and whetting. However, it is not suitable for large burrs or high stock removal rates.

Article numbers

Article number 9G541156
EAN 9003170712125
UBB 500683056500
UNSPSC 27112700
Manufacturer article nr  71212
Do not close this page. This message will disappear, when the page is fully loaded.