text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Grinding wheel 125 x 20 x 32

Article number 4D221632
Height 20
Disc diameter (mm) 125
Granulation 36
Suitable for steel Yes
Bore diameter 32

Specifications

Height 20
Disc diameter (mm) 125
Granulation 36
Suitable for steel Yes
Bore diameter 32
Particle type Corundum

Description

Vitrified bonded bench grinding wheels are primarily used in workshops and repair companies. They can be used universally for grinding and sharpening various components. The tailored specifications enable them to be used for a wide range of applications, from coarse to fine grinding. These wheels are supplied in packaging suitable for retailers so that they take up minimum space in storage. A reduction bush set is included in the packaging or can be reordered.

Article numbers

Article number 4D221632
EAN 9003171476989
UBB 500683074586
UNSPSC 27112700
Manufacturer article nr  147698
Do not close this page. This message will disappear, when the page is fully loaded.