text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Grinding disc 200 x 13 x 32

Article number 2Z626850
Diameter 200
Type Disc
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Other

Specifications

Diameter 200
Type Disc
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Other
Granulation according to CAMI 46
Model 4V2H 02890C

Description

Tyrolit offers a wide assortment of tools tailored to various grinding machines for narrow and wide tooth pitches due to their adapted diamond section thicknesses and core shapes. This enables you to achieve perfect surface geometries. This product is available for all standard sharpening machines in 100 - 200 mm diameters.

Article numbers

Article number 2Z626850
EAN 9003173795774
UBB 500683101975
UNSPSC 27112700
Manufacturer article nr  379577
Do not close this page. This message will disappear, when the page is fully loaded.