text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Finishing paper 100 x 50m K60

Article number 6D504538
Width 100
Type Roll
Length 50000
Material of carrier Paper
Suitable for metal Yes

Specifications

Width 100
Type Roll
Length 50000
Material of carrier Paper
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Granulation according to CAMI 60
Nonwoven fabric-fineness Fineness fine

Description

With these highly flexible BASIC cloth rolls, you can efficiently machine a variety of different materials. Whether you need to level, smooth, do light deburring work or general surface preparation - with these rolls on fabric backing, we have the right solution for you. Thanks to the open distribution of grain, they are also perfect for dry grinding.

Article numbers

Article number 6D504538
EAN 9003170026314
UBB 500572018371
UNSPSC 27110000
Manufacturer article nr  34061912
Do not close this page. This message will disappear, when the page is fully loaded.