text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Fiber disc 34162982 115 x 22 K60

Article number 3E626858
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes

Specifications

Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 60
Brand TYROLIT

Description

The PREMIUM fibre discs with zirconium aluminium oxide offer a very easy and fast way to remove material from steel and stainless steel. An additional cooling layer in the structure of these tools ensures a particularly long lifetime. Benefit from our wide assortment of different grit sizes, which is strongly oriented to the desired result of the surface.

Article numbers

Article number 3E626858
EAN 9003170033503
UBB 500572108875
UNSPSC 27110000
Manufacturer article nr  34162982
Do not close this page. This message will disappear, when the page is fully loaded.