text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Diamond blade 350X3X20

Article number 7C311337
Application Cutting
Thickness (mm) 3
Disc diameter (mm) 350
Granulation 30
Diamond wheel Yes
Bore diameter 20
Particle type Other

Specifications

Application Cutting
Thickness (mm) 3
Disc diameter (mm) 350
Granulation 30
Diamond wheel Yes
Bore diameter 20
Particle type Other
Suitable for dry use Yes

Article numbers

Article number 7C311337
EAN 9003174673958
UBB 500572095742
UNSPSC 27110000
Manufacturer article nr  467395
Do not close this page. This message will disappear, when the page is fully loaded.