text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Diamond blade 300X2,6X25,4

Article number 6O218171
Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 300
Granulation 30
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes

Specifications

Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 300
Granulation 30
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 25.4
Particle type Other
Suitable for dry use Yes

Article numbers

Article number 6O218171
EAN 9003174655077
UBB 500572091451
UNSPSC 27110000
Manufacturer article nr  465507
Do not close this page. This message will disappear, when the page is fully loaded.