text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Deburring disc 50 K40


The STANDARD QUICK CHANGE MINIDISCS are suitable for machining steel and stainless steel. Especially in hard-to-reach places, these tools find a wide range of applications. Benefit from our simple discs in Quick-Change design that can be used without mounting tools.

Article number 5A139538
Diameter 50
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Zircon corundum
Packed per 1

Specifications

Diameter 50
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Zircon corundum
Granulation according to CAMI 40
Model 28N

Description

The STANDARD QUICK CHANGE MINIDISCS are suitable for machining steel and stainless steel. Especially in hard-to-reach places, these tools find a wide range of applications. Benefit from our simple discs in Quick-Change design that can be used without mounting tools.

Article numbers

Article number 5A139538
EAN 9003176796624
UBB 500572180395
UNSPSC 27110000
Manufacturer article nr  679662
Do not close this page. This message will disappear, when the page is fully loaded.