text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Cylindrical mandrel 32 x 20-6 x 40

Article number 9H239660
Head form Cylinder
Shaft length (mm) 40
Diameter 32
Material Other
Holding shaft (mm) 6

Specifications

Head form Cylinder
Shaft length (mm) 40
Diameter 32
Material Other
Holding shaft (mm) 6
Granulation 60
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Ceramics
Burr Yes

Description

In foundries and mould making, using ceramic mounted points is often the only method of achieving improved surface results on hard-to-reach parts. TYROLIT PREMIUM*** mounted points offer the highest possible lifetime even for hardened steels.These tools also strike a perfect balance in terms of chip performance and the intended surface finish. Maximum operating speed: 50 m/s

Article numbers

Article number 9H239660
EAN 9003172422701
UBB 500572074044
UNSPSC 31191500
Manufacturer article nr  242270
Do not close this page. This message will disappear, when the page is fully loaded.