text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Cylindrical mandrel 20 x 25-6 x 40

Article number 9K600836
Head form Cylinder
Shaft length (mm) 40
Diameter 20
Holding shaft (mm) 6
Granulation 60

Specifications

Head form Cylinder
Shaft length (mm) 40
Diameter 20
Holding shaft (mm) 6
Granulation 60
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Burr Yes

Description

Tool steels display exceptional hardness and strength depending on their intended purpose. The PREMIUM*** mounted points for HSS offer the best prerequisites for machining workpieces up to the lowest tolerance ranges.These tools also strike a perfect balance in terms of chip performance and the intended surface finish. Maximum operating speed: 35 m/s

Article numbers

Article number 9K600836
EAN 9003171213850
UBB 500572073475
UNSPSC 31191500
Manufacturer article nr  121385
Do not close this page. This message will disappear, when the page is fully loaded.