text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Bench grinder disc dm200xW25x32mm 60 normal corundum


Vitrified bonded bench grinding wheels are primarily used in workshops and repair companies. They can be used universally for grinding and sharpening various components. The tailored specifications enable them to be used for a wide range of applications, from coarse to fine grinding. These wheels are supplied in packaging suitable for retailers so that

Article number T6300.009.572
Width 25
Height 25
Diameter 200
Type Disc
Disc diameter (mm) 200
Packed per 1

Specifications

Width 25
Height 25
Diameter 200
Type Disc
Disc diameter (mm) 200
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 32
Particle type Corundum
Granulation according to CAMI 60
Brand TYROLIT

Description

Vitrified bonded bench grinding wheels are primarily used in workshops and repair companies. They can be used universally for grinding and sharpening various components. The tailored specifications enable them to be used for a wide range of applications, from coarse to fine grinding. These wheels are supplied in packaging suitable for retailers so that they take up minimum space in storage. A reduction bush set is included in the packaging or can be reordered.

Article numbers

Article number T6300.009.572
EAN 9003170095723
UBB 500504513309
UNSPSC 31191500
Manufacturer article nr  9572
Do not close this page. This message will disappear, when the page is fully loaded.