text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Cutting wheel 500 x 5,0 x 25,4

Article number 0U354165
Application Cutting
Shape Flat
Thickness (mm) 5
Disc diameter (mm) 500
Granulation 24

Specifications

Application Cutting
Shape Flat
Thickness (mm) 5
Disc diameter (mm) 500
Granulation 24
Suitable for metal Yes
Bore diameter 25.4
Particle type Corundum
Model 41 M1001

Description

The PREMIUM cut-off wheel for steel guarantees the safest cutting of any workpieces on stationary machines - regardless of the diameter. This product is designed for machining a wide range of steel grades and is perfect for stationary cut-off grinding of workpieces with large cross-sections, solid material and profiles. Maximum standing time and unique easy cutting ability are guaranteed with this product, which is due not least to our special Tyrolit pressing process and the rough side surfaces of the cut-off wheel. This reduces side friction and tarnish on the workpiece is a thing of the past.

Article numbers

Article number 0U354165
EAN 9003177229817
UBB 500572043692
UNSPSC 27110000
Manufacturer article nr  722981
Do not close this page. This message will disappear, when the page is fully loaded.