text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Cup brush 60 x 15 x 20-6 x 30

Article number 6Z735997
Design Bowl
Material Stainless steel
Pin connection Yes
Brush diameter (mm) 60

Specifications

Design Bowl
Material Stainless steel
Pin connection Yes
Brush diameter (mm) 60

Description

The PREMIUM cup shank brushes for the straight grinder are ideal for machining hard-to-reach areas on stainless steel workpieces. The high-performance tool offers the best standing time and supports you in demanding tasks such as removing paint and rust, cleaning welding seams, as well as for surface preparation and finishing of stainless steel. In the process, the high-quality stainless steel wire prevents rusting of the workpiece. In addition, it can be used to carry out deburring work efficiently, making the Tyrolit cup shank brush universal for a wide range of tasks and guaranteeing the best results.

Article numbers

Article number 6Z735997
EAN 9003178907615
UBB 500572210259
UNSPSC 27111907
Manufacturer article nr  890761
Do not close this page. This message will disappear, when the page is fully loaded.