text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Cup brush 50 x 10 x 20-6 x 30


The universal PREMIUM cup shank brushes for straight grinders are the first choice for machining hard-to-reach areas on almost all materials, such as steel, stainless steel, wood, aluminium, copper, brass or wood. The cup shank brushes with silicon carbide are very hard and therefore enable highest stock removal rates for deburring gear wheels, valve pa

Article number 6S667739
Model Bowl
Material Other
Pin connection Yes
Brush diameter (mm) 50
Packed per 1

Specifications

Model Bowl
Material Other
Pin connection Yes
Brush diameter (mm) 50

Description

The universal PREMIUM cup shank brushes for straight grinders are the first choice for machining hard-to-reach areas on almost all materials, such as steel, stainless steel, wood, aluminium, copper, brass or wood. The cup shank brushes with silicon carbide are very hard and therefore enable highest stock removal rates for deburring gear wheels, valve parts and cutting edges of profiles and pipes.

Article numbers

Article number 6S667739
EAN 9003170022392
UBB 500572209368
UNSPSC 27111907
Manufacturer article nr  34043177
Do not close this page. This message will disappear, when the page is fully loaded.