text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

TYROLIT coarse cleaning disc 115x22

Article number 5O712175
Application Grinding
Shape Flat
Max. number of revolutions (1/min) 11000
Disc diameter (mm) 115
Granulation 10

Specifications

Application Grinding
Shape Flat
Max. number of revolutions (1/min) 11000
Disc diameter (mm) 115
Granulation 10
Suitable for plastic Yes
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22.2
Suitable for wood No
Bowl wheel No
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness coarse
X-Lock holding device No
Segmentation None
Material backing plate Other
Flap disc No
Brand TYROLIT
Type Cleaning Disc

Description

With the Strip-It rough cleaning wheel, you can effortlessly remove rust, paint, lacquer and underbody sealant from your workpiece. The porous nylon fibres, enriched with an aggressive abrasive, rise to any challenge. They also prevent the wheel from becoming clogged or smeared. The Strip-It material is applied to a rigid fibre glass carrier specially designed for use on angle grinders. The Strip-It rough cleaning wheel made of ceramic corundum (A EX. COARSE) is harder, more aggressive and firmer compared to the standard version (S COARSE). This offers the operator quiet, fatigue-free grinding with low heat generation with the disc.

Article numbers

Article number 5O712175
EAN 8024406560960
UNSPSC 31191500
Manufacturer article nr  34547535
Do not close this page. This message will disappear, when the page is fully loaded.