text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Thread repair kit Non-Metric Stainless steel A2 UNC 3/8X14,3

Article number
Diameter
Length
Material Stainless steel
Material technical A2
Info This repair kit is convenient for the frequent use of one size.Contents:
  • Inserting tool.
  • Machine tap.
  • Tang break tool (for diameters ≤ 1/2 UNC for larger diameters use long nose pliers).
  • (for diameters ≤ 1/2 UNC for larger diameters order drill separately).
  • Stainless steel A2 wire thread inserts (No.2 - 5/16, 20 pcs. / 3/8 - 15 pcs. / 7/16 - 5/8, 10 pcs. / 3/4 - 7/8, 5 pcs. / 1.IN., 4 pcs.).UNC

Specifications

Diameter 3/8 Inch
Length 14.3 mm
Material Stainless steel
Material technical A2
Info This repair kit is convenient for the frequent use of one size.Contents:
  • Inserting tool.
  • Machine tap.
  • Tang break tool (for diameters ≤ 1/2 UNC for larger diameters use long nose pliers).
  • (for diameters ≤ 1/2 UNC for larger diameters order drill separately).
  • Stainless steel A2 wire thread inserts (No.2 - 5/16, 20 pcs. / 3/8 - 15 pcs. / 7/16 - 5/8, 10 pcs. / 3/4 - 7/8, 5 pcs. / 1.IN., 4 pcs.).UNC

Dimensions

L (mm) 14.3

Article numbers

Article number 71766.096.001
EAN 4022835041092
UBB 500617006423
UNSPSC 31162802
Manufacturer article nr  04109

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.