text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

AMECOIL Wire thread insert MEF DIN 8140-1A Stainless steel A2 M10X1,00X15


Article number
Diameter
Length
Material Stainless steel
Material technical A2
Thread Metric extra fine thread
Info
  • L - P = thread length after assembly.
Packed per 25
Full Box only

Specifications

Diameter M10
Length 15 mm
Material Stainless steel
Material technical A2
Thread Metric extra fine thread
Info
  • L - P = thread length after assembly.

Dimensions

d-D M10
Drill ø 10.25
L (mm) 15
P 1

Standards

DIN 8140-1A

Article numbers

Article number 71121.100.015
EAN 8715492908841
UBB 950355269537
UNSPSC 31162802
Manufacturer article nr  110100015

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.