text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Thread repair kit M Stainless steel A2 M3X0,50X4,5

Article number
Diameter
Length
Material Stainless steel
Material technical A2
Info This repair kit is convenient for the frequent use of one size.Contents:
  • Inserting tool.
  • Machine tap.
  • Tang break tool (for diameters ≤ M12 for larger diameters use long nose pliers).
  • Drill (for diameters ≤ M12 for larger diameters order drill separately).
  • Stainless steel A2 wire thread inserts to DIN 8140-1 form A (M2 - M8, 20 pcs. / M9 - M10, 15 pcs. / M11 - M16, 10 pcs. / M18 - M24, 5 pcs.).

Specifications

Diameter M3
Length 4.5 mm
Material Stainless steel
Material technical A2
Info This repair kit is convenient for the frequent use of one size.Contents:
  • Inserting tool.
  • Machine tap.
  • Tang break tool (for diameters ≤ M12 for larger diameters use long nose pliers).
  • Drill (for diameters ≤ M12 for larger diameters order drill separately).
  • Stainless steel A2 wire thread inserts to DIN 8140-1 form A (M2 - M8, 20 pcs. / M9 - M10, 15 pcs. / M11 - M16, 10 pcs. / M18 - M24, 5 pcs.).

Dimensions

d-D M3
L (mm) 4.5
P 0.5

Article numbers

Article number 71760.030.050
EAN 4022835040057
UBB 500617000897
UNSPSC 31162802
Manufacturer article nr  04005

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.