text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bosch Hammer drill bit Sds Max-7 20 x 1200/1320


The SDS max-7 Drill Bit is ideal for use at the highest drilling speeds. Its solid carbide S-cutter and inclined side cutters enable very fast drilling. Furthermore, the bit´s vibration-optimised flute design offers the best power transfer and increases in speed. This product is intended for use in concrete and reinforced concrete, limestone and masonry

Article number
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 18
Holding system SDS-max
Cutting length (mm) 1200
Packed per 1

Specifications

Total length (mm) 1320
Diameter drill (mm) 20
Shaft diameter (mm) 18
Holding system SDS-max
Cutting length (mm) 1200
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand BOSCH

Description

The SDS max-7 Drill Bit is ideal for use at the highest drilling speeds. Its solid carbide S-cutter and inclined side cutters enable very fast drilling. Furthermore, the bit´s vibration-optimised flute design offers the best power transfer and increases in speed. This product is intended for use in concrete and reinforced concrete, limestone and masonry. To achieve accurate results, the visibility of the wear mark indicates if the diameter of the hole is still in tolerance for metal anchor setting. As proof of quality, the drill bit bears the test mark of the PGM Masonry Drill Bit Association Board, guaranteeing compliance with tight tolerances, exact drilling and the firm hold of fixings.

Article numbers

Article number B4989.201.320
EAN 3165140565530
UBB 500621649473
UNSPSC 20111603
Manufacturer article nr  2608586769

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.