text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Stahlwille Ring insert tool 732/40 41 mm


For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article number G0665.410.001
Wrench width (mm)
Design Ring End Fitting
Connection size 14x18 mm
Type 732/40 41
Packed per 1

Specifications

Wrench width (mm) 41
Design Ring End Fitting
Connection size 14x18 mm
Type 732/40 41

Description

For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article numbers

Article number G0665.410.001
EAN 4018754034345
UBB 203125070474
UNSPSC 27111715
Manufacturer article nr  58224041
Do not close this page. This message will disappear, when the page is fully loaded.