text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Stahlwille Double open ended wrench 12A 15/64


spanners with equal widths across flatsstraight design, jaw position 15° and 75°sturdy, slim and lightweight intelligent designhigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripextremely sturdy, exceptionally durabledrop-forged, hardened and cooled in oil bathchrome-a

Article number
Surface protection Chromium-plated
Length 78
Single wrench model No
Low spark model No
Wrench size small (inch) Other
Packed per 1

Specifications

Surface protection Chromium-plated
Length 78
Single wrench model No
Low spark model No
Wrench size small (inch) Other
Wrench size large (inch) Other
Type 12 A 15/64

Description

spanners with equal widths across flatsstraight design, jaw position 15° and 75°sturdy, slim and lightweight intelligent designhigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripextremely sturdy, exceptionally durabledrop-forged, hardened and cooled in oil bathchrome-alloy steel, chrome plated

Article numbers

Article number G0225.059.001
EAN 4018754019960
UBB 203120230529
UNSPSC 27111726
Manufacturer article nr  40461515

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.