text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Stahlwille Ratchet ring spanners i.TCS inlay TCS WT 17/12 8 - 19 12 pcs.

Article number 5T747008
Total number of tools 12
Number of combination spanners 12
Wrench width (mm) 8 - 19
Type TCS WT 17/12

Specifications

Total number of tools 12
Number of combination spanners 12
Wrench width (mm) 8 - 19
Type TCS WT 17/12

Description

For the drawers of the tool trolley no. 13217460 x 250 x 30 mm12-pieces.

Article numbers

Article number 5T747008
EAN 4018754248834
UBB 500636319443
UNSPSC 27111714
Manufacturer article nr  96830128
Do not close this page. This message will disappear, when the page is fully loaded.