text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Stahlwille Plug-in open-end spanner 731/100 55 mm


For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article number G0654.550.001
Wrench width (mm)
Design Open End Fitting
Connection size Other
Type 731/100 SW 55
Packed per 1

Specifications

Wrench width (mm) 55
Design Open End Fitting
Connection size Other
Type 731/100 SW 55

Description

For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article numbers

Article number G0654.550.001
EAN 4018754238736
UBB 500623933552
UNSPSC 27111715
Manufacturer article nr  58211055
Do not close this page. This message will disappear, when the page is fully loaded.