text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Stahlwille Mechanical loader for torque screwdrivers Measuring r.1–10N·m for transducers 7728-1S


can be bolted to mechanical loader No 7792the torque screwdriver to be calibrated is inserted in the square mount of the transducer and fixed using the universal central clampthe handwheel ensures that the required force is applied in a controlled manner to the torque screwdriversupplied without transducer or torque screwdriver

Article number G0094.007.790
Type of accessories/components Other
Max. torque (Nm) 10
Accessories Yes
Part No
Type 7790
Packed per 1

Specifications

Type of accessories/components Other
Max. torque (Nm) 10
Accessories Yes
Part No
Type 7790

Description

can be bolted to mechanical loader No 7792the torque screwdriver to be calibrated is inserted in the square mount of the transducer and fixed using the universal central clampthe handwheel ensures that the required force is applied in a controlled manner to the torque screwdriversupplied without transducer or torque screwdriver

Article numbers

Article number G0094.007.790
EAN 4018754155569
UBB 500504174896
UNSPSC 27111739
Manufacturer article nr  58521090
Do not close this page. This message will disappear, when the page is fully loaded.