text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Stahlwille Adapter Drive 9x12mm Drive 9,5x23,5mm


for use with insert tools with a lateral dovetail profile in torque wrenches with 9 x 12 mm internal square drivesCaution! Modified settings on torque wrench

Article number G0658.000.012
Type of accessories/components Other
Holding fixture Other
Max. torque (Nm) 650
Accessories Yes
Part No
Packed per 1

Specifications

Type of accessories/components Other
Holding fixture Other
Max. torque (Nm) 650
Accessories Yes
Part No
Type 7370/10-2

Description

for use with insert tools with a lateral dovetail profile in torque wrenches with 9 x 12 mm internal square drivesCaution! Modified settings on torque wrench

Article numbers

Article number G0658.000.012
EAN 4018754178551
UBB 500504179275
UNSPSC 27111715
Manufacturer article nr  58290012
Do not close this page. This message will disappear, when the page is fully loaded.