text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore H 42 EL-88 Extra Long Hexagonal Key Set in Plastic Holder 2-10mm Zinc Plated 8-Piece


Article number G2184.001.785
Insulated No
Type of handle Right-angled
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of slotted screwdrivers 0
Number of Torx screwdrivers 0
Packed per 1

Specifications

Insulated No
Type of handle Right-angled
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of slotted screwdrivers 0
Number of Torx screwdrivers 0
Total number of tools 8
Sizes (mm) 2 - 10
Number of keys 8
Brand GEDORE
Model H 42 EL-88

Article numbers

Article number G2184.001.785
EAN 4010886815014
UBB 500504554063
UNSPSC 27111710
Manufacturer article nr  1505416
Do not close this page. This message will disappear, when the page is fully loaded.