text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Spacer, 2 x internal thread Free-cutting steel Zinc plated M3X12X12


Article number
Diameter
Length
Material Free-cutting steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Type no. H1200
Packed per 100
Full Box only

Specifications

Diameter M3
Length 12 mm
Material Free-cutting steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Type no. H1200
Info
  • When L = L₁ the spacer has a continuous thread.
  • Depending on manufacturer and availability parts with slightly different dimensions but with equal functionality may be supplied

Dimensions

d-D M3
L (mm) 12
L1 12
P 0.5
s 5.5

Article numbers

Article number 11396.030.012
EAN 8715492571847
UBB 950355728417
UNSPSC 31161816

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.