text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Sonic Socket sets 3/8IN+1/2IN 310101


3/8 6pt Flank socket 6 3/8 6pt Flank socket 7 3/8 6pt Flank socket 8 3/8 6pt Flank socket 9 3/8 6pt Flank socket 10 3/8 6pt Flank socket 11 3/8 6pt Flank socket 12 3/8 6pt Flank socket 13 3/8 6pt Flank socket 14 3/8 6pt Flank socket 15 3/8 6pt Flank socket 16 3/8 6pt Flank socket 17 3/8 6pt Flank socket 18 3/8 6pt Flank socket 19 3/8 6pt Flank socket 20 3/8 6pt Flank socket 21 3/8 6pt Flank socket 22 3/8 Star socket E4 3/8 Star socket E5 3/8 Star socket E6 3/8 Star socket E7 3/8 Star socket E8 3/8 Star socket E10 3/8 Star socket E11 3/8 Star socket E12 3/8 Star socket E14 3/8 Hex socket bit 3 3/8 Hex socket bit 4 3/8 Hex socket bit 5 3/8 Hex socket bit 5.5 3/8 Hex socket bit 6 3/8 Hex socket bit 7 3/8 Hex socket bit 8 3/8 Hex socket bit 9 3/8 Hex socket bit 10 3/8 Star socket bit T15 3/8 Star socket bit T20 3/8 Star socket bit T25 3/8 Star socket bit T27 3/8 Star socket bit T30 3/8 Star socket bit T40 3/8 Star socket bit T45 3/8 Star socket bit T50 3/8 Star socket bit T55 3/8 Star tamper socket bit T15H 3/8 Star tamper socket bit T20H 3/8 Star tamper socket bit T25H 3/8 Star tamper socket bit T27H 3/8 Star tamper socket bit T30H 3/8 Star tamper socket bit T40H 3/8 Star tamper socket bit T45H 3/8 Star tamper socket bit T50H 3/8 Star tamper socket bit T55H 3/8 Ratchet handle-45 teeth 3/8 Spark plug socket 16 3/8 Spark plug socket 18 3/8 Spark plug socket 21 3/8 Extension 75mmL 3/8 Extension 150mmL 3/8 Extension 250mmL 3/8 Universal joint Adaptor for ext. 1/2(F)x3/8(M) 3/8 Disc ratchet-72 teeth 1/2 6pt. Flank socket 8 1/2 6pt. Flank socket 9 1/2 6pt. Flank socket 10 1/2 6pt. Flank socket 11 1/2 6pt. Flank socket 12 1/2 6pt. Flank socket 13 1/2 6pt. Flank socket 14 1/2 6pt. Flank socket 15 1/2 6pt. Flank socket 16 1/2 6pt. Flank socket 17 1/2 6pt. Flank socket 18 1/2 6pt. Flank socket 19 1/2 6pt. Flank socket 20 1/2 6pt. Flank socket 21 1/2 6pt. Flank socket 22 1/2 6pt. Flank socket 23 1/2 6pt. Flank socket 24 1/2 6pt. Flank socket 25 1/2 6pt. Flank socket 26 1/2 6pt. Flank socket 27 1/2 6pt. Flank socket 28 1/2 6pt. Flank socket 29 1/2 6pt. Flank socket 30 1/2 6pt. Flank socket 32 1/2 Star socket E10 1/2 Star socket E11 1/2 Star socket E12 1/2 Star socket E14 1/2 Star socket E16 1/2 Star socket E18 1/2 Star socket E20 1/2 Star socket E22 1/2 Star socket E24 1/2 Ratchet handle-45 teeth Adaptor for ext. 3/8(F)x1/2(M) 1/2 Extension 125mmL 1/2 Extension 250mmL 1/2 Universal joint

Article number 2W873488
Surface protection Chromium-plated
Connection size Several
Total number of tools 101
Number of sockets for screwdriver 41
Number of hexagonal sockets 9
Packed per 1

Specifications

Surface protection Chromium-plated
Connection size Several
Total number of tools 101
Number of sockets for screwdriver 41
Number of hexagonal sockets 9
With ratchet Yes

Description

3/8 6pt Flank socket 6 3/8 6pt Flank socket 7 3/8 6pt Flank socket 8 3/8 6pt Flank socket 9 3/8 6pt Flank socket 10 3/8 6pt Flank socket 11 3/8 6pt Flank socket 12 3/8 6pt Flank socket 13 3/8 6pt Flank socket 14 3/8 6pt Flank socket 15 3/8 6pt Flank socket 16 3/8 6pt Flank socket 17 3/8 6pt Flank socket 18 3/8 6pt Flank socket 19 3/8 6pt Flank socket 20 3/8 6pt Flank socket 21 3/8 6pt Flank socket 22 3/8 Star socket E4 3/8 Star socket E5 3/8 Star socket E6 3/8 Star socket E7 3/8 Star socket E8 3/8 Star socket E10 3/8 Star socket E11 3/8 Star socket E12 3/8 Star socket E14 3/8 Hex socket bit 3 3/8 Hex socket bit 4 3/8 Hex socket bit 5 3/8 Hex socket bit 5.5 3/8 Hex socket bit 6 3/8 Hex socket bit 7 3/8 Hex socket bit 8 3/8 Hex socket bit 9 3/8 Hex socket bit 10 3/8 Star socket bit T15 3/8 Star socket bit T20 3/8 Star socket bit T25 3/8 Star socket bit T27 3/8 Star socket bit T30 3/8 Star socket bit T40 3/8 Star socket bit T45 3/8 Star socket bit T50 3/8 Star socket bit T55 3/8 Star tamper socket bit T15H 3/8 Star tamper socket bit T20H 3/8 Star tamper socket bit T25H 3/8 Star tamper socket bit T27H 3/8 Star tamper socket bit T30H 3/8 Star tamper socket bit T40H 3/8 Star tamper socket bit T45H 3/8 Star tamper socket bit T50H 3/8 Star tamper socket bit T55H 3/8 Ratchet handle-45 teeth 3/8 Spark plug socket 16 3/8 Spark plug socket 18 3/8 Spark plug socket 21 3/8 Extension 75mmL 3/8 Extension 150mmL 3/8 Extension 250mmL 3/8 Universal joint Adaptor for ext. 1/2(F)x3/8(M) 3/8 Disc ratchet-72 teeth 1/2 6pt. Flank socket 8 1/2 6pt. Flank socket 9 1/2 6pt. Flank socket 10 1/2 6pt. Flank socket 11 1/2 6pt. Flank socket 12 1/2 6pt. Flank socket 13 1/2 6pt. Flank socket 14 1/2 6pt. Flank socket 15 1/2 6pt. Flank socket 16 1/2 6pt. Flank socket 17 1/2 6pt. Flank socket 18 1/2 6pt. Flank socket 19 1/2 6pt. Flank socket 20 1/2 6pt. Flank socket 21 1/2 6pt. Flank socket 22 1/2 6pt. Flank socket 23 1/2 6pt. Flank socket 24 1/2 6pt. Flank socket 25 1/2 6pt. Flank socket 26 1/2 6pt. Flank socket 27 1/2 6pt. Flank socket 28 1/2 6pt. Flank socket 29 1/2 6pt. Flank socket 30 1/2 6pt. Flank socket 32 1/2 Star socket E10 1/2 Star socket E11 1/2 Star socket E12 1/2 Star socket E14 1/2 Star socket E16 1/2 Star socket E18 1/2 Star socket E20 1/2 Star socket E22 1/2 Star socket E24 1/2 Ratchet handle-45 teeth Adaptor for ext. 3/8(F)x1/2(M) 1/2 Extension 125mmL 1/2 Extension 250mmL 1/2 Universal joint

Article numbers

Article number 2W873488
EAN 4712364655111
UBB 500677853995
UNSPSC 25191700
Manufacturer article nr  310101
Do not close this page. This message will disappear, when the page is fully loaded.