text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Slotted screw for license plates Plastic Nylon (polyamide) M6X16

Article number
Diameter
Length
Brand Fabory
Color Black
Driving features Slotted
Material Plastic
Material technical Nylon (polyamide)

Specifications

Diameter M6
Length 16 mm
Brand Fabory
Color Black
Driving features Slotted
Material Plastic
Material technical Nylon (polyamide)
Thread Metric thread

Dimensions

d-D M6
L (mm) 16

Article numbers

Article number 72002.060.016
EAN 8715492911803
UBB 950351912874
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.