text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Slotted pan head screw small head DIN 920 Stainless steel A2

Article number
Class 50
Driving features Slotted
Head shape Pan head
Material Stainless steel
Material technical A2
Thread Metric thread

Specifications

Class 50
Driving features Slotted
Head shape Pan head
Material Stainless steel
Material technical A2
Thread Metric thread

Standards

DIN 920

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.