text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Annealed cast iron screw clamp TG clamping width 300 mm radius 140 mm wooden han


Clamping force up to 6,000 N. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article number K0400.000.030
Design With rail
Quality class Other
Material Other
Chucking range (mm) 300 - 300
Jaw length (mm) 140
Packed per 1

Specifications

Design With rail
Quality class Other
Material Other
Chucking range (mm) 300 - 300
Jaw length (mm) 140
Material handle Wood
Material jaws Malleable cast iron
With antislip facility Yes

Description

Clamping force up to 6,000 N. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article numbers

Article number K0400.000.030
EAN 4008158008868
UBB 240180133839
UNSPSC 31162903
Manufacturer article nr  TG30
Do not close this page. This message will disappear, when the page is fully loaded.