text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Self-cutting threaded insert with hexagon socket type 308 2 Steel Case-hardened Zinc plated yellow passivated M4X8

Article number
Diameter
Length
Material Steel
Material technical Case-hardened
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Type no. 308 2

Specifications

Diameter M4
Length 8 mm
Material Steel
Material technical Case-hardened
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Type no. 308 2
Info
  • Drill depth (min.) = Minimum borehole depth for blind holes.

Dimensions

d-D M4
d1 M4
d2 6.5
Drill depth (min.) 10
L (mm) 8
P (d1) 0.7
P (d2) 0.8
S (+0,1mm) 3.2

Article numbers

Article number 71556.040.008
EAN 8715494295420
UBB 500505985852
UNSPSC 31162802

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.