text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Self-cutting threaded insert type 308 Steel Zinc plated yellow passivated 308 M3X6

Article number
Diameter
Length
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Type no. 308
Info
  • Drill depth (min.) = Minimum borehole depth for blind holes.308

Specifications

Diameter M3
Length 6 mm
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Type no. 308
Info
  • Drill depth (min.) = Minimum borehole depth for blind holes.308

Dimensions

d-D M3
d1 M3
d2 5
Drill depth (min.) 8
L (mm) 6
P (d1) 0.5
P (d2) 0.6

Article numbers

Article number 71554.030.001
EAN 8715492910110
UBB 950355787496
UNSPSC 31162802

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.